L095 3/4 3/16X3/32 KW

COMPARE

L095 3/4 3/16X3/32 KW

Description
L095 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # L095-HUB-3/4-3/16X3/32KW

BDI # 592636

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L095 1-1/8 1/4X1/8 KW

COMPARE

L095 1-1/8 1/4X1/8 KW

Description
L095 1-1/8 1/4X1/8 KW COUPLING HUB ; 1-1/8" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # L095-HUB-1-1/8-1/4X1/8KW

BDI # 592642

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
LH100UK

COMPARE

LH100UK

Description
LH100UK TIMING BELT ; OPEN END 1IN BELT WD POLYURETHANE-KEVLAR

MEGADYNE GROUP

Part # LH100URK

BDI # 550006

Features

Belt Length - Millimeter: 15240
Belt Length - Inch: 600
Inch - Metric: Inch
Other Features: Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing
Belt Width - Millimeter: 25.4

Belt Style: Synchronous
Belt Series: H
Belt Width - Inch: 1

Price Inventory : Available to order
Loading Price
QTY
L/AL090/095 SPIDER BRONZE OCT 3/4

COMPARE

L/AL090/095 SPIDER BRONZE OCT 3/4

Description
L/AL090/095 SPIDER BRONZE OCT 3/4 ; COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L/AL090/095-SPIDER OCT-BRONZE-3/4

BDI # 592628

Features

Component: Spider
Inch - Metric: Inch
Material: Bronze
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 401In-Lbs

Price Inventory : Available to order
Loading Price
QTY