F724-30-B7-J
Description
F724-30-B7-J WORM SPEED REDUCER ; RIGHT ANGLE SINGLE
Part # 52595
BDI # 171940
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343633
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44
35 C/L SC
Description
35 C/L SC CONNECTING LINK ; 35 CHAIN 3/8" CHAIN PITCH SPRING CLIP
Part # DRV-35-1 SC CO LINK
BDI # 299696
Features
Roller Width - Inch:
0.189
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
597535
Chain Series:
Standard
Internal Special Features:
No