SNW 13X2.3/16
Description
SNW 13X2.3 /16 BRG ADAPTER SLEEVE ; NON-RETURNABLE 2-3/16" BORE 2.1" LTB
Part # SNW 13X2.3/16
BDI # 1266657
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.34
Length Thru Bore - Inch:
2.1
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Tapered Threaded Sleeve
GS 42 SPIDER 92A YELLOW
Description
GS 42 SPIDER 92A YELLOW COUPLING ELEMENT
Part # GS42-SPIDER-92A YELLOW-URE
BDI # 596819
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
94.996
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
2345In-Lbs