40BS42 1 3/16

COMPARE

40BS42 1 3/16

Description
40BS42 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 40BS42 1 3/16

BDI # 619918

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 6.691
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.972
Other Features: With 2 Set Screw
Global Part Number GPN: 33676
Pitch Diameter - Millimeter: 169.94
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
14LF050X1/2

COMPARE

14LF050X1/2

Description
14LF050X1/2 TIMING PULLEY ; NON-RETURNABLE 1/2" B 1/2" WD 3/8" PIT L

BROWNING

Part # 1054451

BDI # 324854

Features

Pitch Diameter - Inch: 1.671
Flange Outside Diameter - Millimeter: 49.225
Inch - Metric: Inch
Outside Diameter - Inch: 1.641
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Other Features: Light | Type 1
Pitch Diameter - Millimeter: 42.443
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
L099 1 1/4X1/8 KW

COMPARE

L099 1 1/4X1/8 KW

Description
L099 1 1/4X1/8 KW COUPLING HUB ; 1" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # L099-HUB-1"-1/4X1/8KW

BDI # 592662

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY