Page 1 of 2

Next

Compare
PX60 TL 1310

COMPARE

PX60 TL 1310

Description
PX60 TL 1310 COUPLING HUB ; 5.687" OD HUB 1" LTB

DODGE

Part # 010602

BDI # 239710

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.687

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY
PX60 PARA-FLEX ELEMENT

COMPARE

PX60 PARA-FLEX ELEMENT

Description
PX60 PARA-FLEX ELEMENT ; 6-1/2" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011106

BDI # 239803

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.5

Outside Diameter - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
E5 ELEMENT OMEGA 7300020

COMPARE

E5 ELEMENT OMEGA 7300020

Description
E5 ELEMENT OMEGA 7300020

REXNORD

Part # 9648430

BDI # 18143289

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 5.375
Outside Diameter - Millimeter: 136.525

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type: Elastomeric Coupling
Torque: 925In-Lbs

Price Inventory : In stock
Loading Price
QTY
6018 1 5/8

COMPARE

6018 1 5/8

Description
6018 1 5/8 CHAIN COUPLING HUB ; 1-5/8" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 5/8

BDI # 623696

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
1310 X 1-1/4-KW

COMPARE

1310 X 1-1/4-KW

Description
1310 X 1-1/4-KW TL BUSHING ; 1-1/4" BORE 2" OD 1" LTB

DODGE

Part # 119402

BDI # 256882

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 50.8

Bore - Millimeter: 31.75
Bore - Inch: 1.25
Other Features: Keyway on ID
Global Part Number GPN: 459856
Bushing Series: 1310

Price Inventory : Available to order
Loading Price
QTY