DS10B13 W/INT FLANGE MTO
Description
DS10B13 W/INT FLANGE MTO SPROCKET
Part # DS10B13 W/INT FLANGE MTO
BDI # 26353715
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Duplex Type | With Internal Flange
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
DS60B14 PER DWG YD3463550
Description
DS60B14 PER DWG YD3463550 SPROCKET ; 14 TEETH STEEL
Part # DS60B14 PER DWG YD3463550
BDI # 21445534
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore