843BF-160K-M8
Description
843BF-160K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00293
BDI # 180189
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
10.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.69
Overall Width - Inch:
7.87
F653BF-160-B5
Description
F653BF-160-B5 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 28855
BDI # 166022
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
10.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338760
Mounting Method:
Flange Mounted
Overall Length - Inch:
18.63
F663BF-160-B7
Description
F663BF-160-B7 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 28860
BDI # 166027
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
10.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338801
Mounting Method:
Flange Mounted
Overall Length - Inch:
21.26
833BF-160K-M8
Description
833BF-160K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00191
BDI # 180087
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
10.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6.3
863BF-160K-M8
Description
863BF-160K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00397
BDI # 180291
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
10.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
9.84