Page 1 of 4

Next

Compare
248MT20AF-L13SJ

COMPARE

248MT20AF-L13SJ

Description
248MT20AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 248MT20AF-L13SJ

BDI # 923435

Features

Pitch Diameter - Inch: 2.406
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 61.112
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
248MT20AF-L13FJ

COMPARE

248MT20AF-L13FJ

Description
248MT20AF L13FJ ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 248MT20AF-L13FJ

BDI # 923433

Features

Pitch Diameter - Inch: 2.406
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: L1 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 61.112
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
248MT20AF-L13FH

COMPARE

248MT20AF-L13FH

Description
248MT20AF L13FH ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 248MT20AF-L13FH

BDI # 923432

Features

Pitch Diameter - Inch: 2.406
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: L1 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 61.112
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
248MT30AF-L33SP

COMPARE

248MT30AF-L33SP

Description
248MT30AF L33SP ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 248MT30AF-L33SP

BDI # 923456

Features

Pitch Diameter - Inch: 2.406
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 61.112
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
248MT20AF-L33SR

COMPARE

248MT20AF-L33SR

Description
248MT20AF L33SR ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 248MT20AF-L33SR

BDI # 923439

Features

Pitch Diameter - Inch: 2.406
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 61.112
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY