8MX224S12-2517
Description
8MX224S12-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 224T 22.46" PD 12MMW BORE 2517 BUSH
Part # 8MX224S12-2517
BDI # 21977064
Features
Pitch Diameter - Inch:
0.884
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
0.82
Face Width - Inch:
0.032
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
22.457
Mounting Method:
Bushed
Belt Width - Millimeter:
12
8MX224S21-3020
Description
8MX224S21-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 224T 22.46" PD 21MMW BORE 3020 BUSH
Part # 8MX224S21-3020
BDI # 21977066
Features
Pitch Diameter - Inch:
0.884
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
22.457
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX224S36-3525
Description
8MX224S36-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 224T 22.46" PD 36MMW BORE 3525 BUSH
Part # 8MX224S36-3525
BDI # 21977068
Features
Pitch Diameter - Inch:
0.884
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
1.83
Face Width - Inch:
0.072
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
22.457
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX224S62-3525
Description
8MX224S62-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 224T 22.46" PD 62MMW BORE 3525 BUSH
Part # 8MX224S62-3525
BDI # 21977070
Features
Pitch Diameter - Inch:
0.884
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
2.88
Face Width - Inch:
0.113
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
22.457
Mounting Method:
Bushed
Belt Width - Millimeter:
62
14MX224S20-4030
Description
14MX224S20-4030 SYNCHRONOUS BELT PULLEY ; 14MM BELT PITCH 20MM BELT WD 224 TEETH
Part # 14MX224S20-4030
BDI # 21768795
Features
Pitch Diameter - Inch:
1.547
Inch - Metric:
Metric
Outside Diameter - Inch:
1.543
Face Width - Millimeter:
1.36
Face Width - Inch:
0.054
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
39.3
Mounting Method:
Bushed
Belt Width - Millimeter:
20