Page 1 of 213

Next

Compare
40X38

COMPARE

40X38

Description
40X38 WELD ON SPROCKET

RINGBALL

Part # 40X38

BDI # 18264130

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 6.055
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.334
Other Features: Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter: 153.79
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
P3814M85-SF

COMPARE

P3814M85-SF

Description
P3814M85-SF SPROCKET ; 85MM BELT WID 14MM BELT PIT 14M-85

MARTIN SPROCKET & GR

Part # P3814M85-SF

BDI # 610289

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 181.864
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577697
Pitch Diameter - Millimeter: 169.34

Price Inventory : In stock
Loading Price
QTY
P38-5M-15AL

COMPARE

P38-5M-15AL

Description
P38-5M-15AL SYNCHRONOUS PULLEY ; 38GROVES 5MM P 15MM W

GATES

Part # 78821041

BDI # 1125691

Features

Pitch Diameter - Inch: 2.381
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6
Pitch Diameter - Millimeter: 60.477
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P38-20M-230

COMPARE

P38-20M-230

Description
P38-20M-230 SYNCHRONOUS PULLEY ; 38GROVES 20MM P 230MM W

GATES

Part # 78824030

BDI # 1125687

Features

Pitch Diameter - Inch: 9.524
Flange Outside Diameter - Millimeter: 265.125
Inch - Metric: Metric
Outside Diameter - Inch: 9.354
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style | Type F1
Pitch Diameter - Millimeter: 241.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1TBH38

COMPARE

PHS 08B-1TBH38

Description
PHS 08B-1TBH38 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 08B-1TBH38

BDI # 1285223

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 6.055
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.334
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 153.79
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY