P3814M85-SF
Description
P3814M85-SF SPROCKET ; 85MM BELT WID 14MM BELT PIT 14M-85
Part # P3814M85-SF
BDI # 610289
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577697
Pitch Diameter - Millimeter:
169.34
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
24.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25.336
Other Features:
Simplex Type
Global Part Number GPN:
569658
Pitch Diameter - Millimeter:
615.17
Mounting Method:
Rough Bore
80BS38 1 1/4
Description
80BS38 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS38 1 1/4
BDI # 624891
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
With 2 Set Screw
Global Part Number GPN:
34180
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore
80BS38 1 15/16
Description
80BS38 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS38 1 15/16
BDI # 624892
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
With 2 Set Screw
Global Part Number GPN:
35417
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore