Page 1 of 296

Next

Compare
B848-3

COMPARE

B848-3

Description
B848-3 BEVEL GEAR ; 6.05" PITCH DIA 8 DP PITCH

MARTIN SPROCKET & GR

Part # B848-3

BDI # 606515

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 6.05
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 21.336

Face Width - Inch: 0.84
Pitch: 8 DP
Other Features: 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 7/8
Global Part Number GPN: 666214
Pressure Angle: 20 Degree

Price Inventory : In stock
Loading Price
QTY
YH48B

COMPARE

YH48B

Description
YH48B SPUR GEAR ; ROUGH BORE 8 DP PITCH 48T

BOSTON GEAR

Part # 10674

BDI # 161499

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 8 DP
Other Features: Web Style | Type B | Minimum Bore 1
Global Part Number GPN: 667292
Pressure Angle: 20

Price Inventory : In stock
Loading Price
QTY
P48-5MGT-25

COMPARE

P48-5MGT-25

Description
P48-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77092048

BDI # 1125764

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.531
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
25A48

COMPARE

25A48

Description
25A48 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 25A48

BDI # 617850

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 3.823
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.964
Global Part Number GPN: 31594
Pitch Diameter - Millimeter: 97.104
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
41B48F X 1-1/8

COMPARE

41B48F X 1-1/8

Description
41B48F X 1-1/8 SPROCKET ; 1-1/8" KW 2SS

TSUBAKI

Part # 41B48F-1B

BDI # 914949

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.645
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.928
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 194.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY