PHP 60-8M-50TB
Description
PHP 60-8M-50TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 60-8M-50TB
BDI # 1289646
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
152.79
Mounting Method:
Bushed
40BS60 1 1/4
Description
40BS60 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 60T 1-1/4" BORE
Part # 40BS60 1 1/4
BDI # 620061
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Global Part Number GPN:
33975
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
Plain Style | Type B | Minimum Bore 1-3/16
Global Part Number GPN:
671377
Pressure Angle:
14.5
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Global Part Number GPN:
31885
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
40B60
Description
40B60 ROLLER CHAIN SPROCKET ; 1/2" P 60T 3/4" MIN PLAIN BORE
Part # 40B60
BDI # 620228
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Global Part Number GPN:
36189
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore