72XL037
Description
72XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE
Part # 72XL037
BDI # 624003
Features
Pitch Diameter - Inch:
4.584
Inch - Metric:
Inch
Outside Diameter - Inch:
4.564
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573780
Pitch Diameter - Millimeter:
116.434
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN:
671423
Pressure Angle:
14.5
P72-5MGT-25
Description
P72-5MGT-25 SYNCHRONOUS PULLEY ; 5MM P 72T 25MM W BORED FOR 2012 BUSHING
Part # 77092072
BDI # 1125881
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
P72-5MGT-15
Description
P72-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091072
BDI # 1125880
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
6 DP
Other Features:
Web with Lighten Holes Style | Type C | Minimum Bore 1-1/4
Global Part Number GPN:
666798
Pressure Angle:
14-1/2 Degree