Page 1 of 49

Next

Compare
P90-8M-50-3020 HT250

COMPARE

P90-8M-50-3020 HT250

Description
P90-8M-50-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112898

BDI # 255192

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 60.452
Face Width - Inch: 2.38

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : In stock
Loading Price
QTY
W9014M90-J

COMPARE

W9014M90-J

Description
W9014M90-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W9014M90-J

BDI # 613155

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.677
Face Width - Millimeter: 103
Face Width - Inch: 4.055

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 578011
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
S2090

COMPARE

S2090

Description
S2090 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S2090

BDI # 611798

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Plain Style | Type B | Minimum Bore 1/2
Global Part Number GPN: 671768
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
P908M20-SDS

COMPARE

P908M20-SDS

Description
P908M20-SDS SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20

MARTIN SPROCKET & GR

Part # P908M20-SDS

BDI # 610567

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN: 577541
Pitch Diameter - Millimeter: 229.18
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX90S125-5040

COMPARE

14MX90S125-5040

Description
14MX90S125-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 90T 15.79"PD 125MMW BORE 5040 BUSH

MARTIN SPROCKET & GR

Part # 14MX90S125-5040

BDI # 21982267

Features

Pitch Diameter - Inch: 0.622
Inch - Metric: Metric
Outside Diameter - Inch: 0.617
Face Width - Millimeter: 5.61
Face Width - Inch: 0.221

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 15.79
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY