Page 1 of 2679

Next

Compare
3 B 160 SK

COMPARE

3 B 160 SK

Description
3 B 160 SK V-BELT SHEAVE ; 3 GROOVES 16.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 160 SK

BDI # 618155

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16.35
Outside Diameter - Millimeter: 415.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581523
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
1 B 160 SK

COMPARE

1 B 160 SK

Description
1 B 160 SK V-BELT SHEAVE ; 1 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 1 B 160 SK

BDI # 613436

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16.35
Outside Diameter - Millimeter: 415.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581243
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
50B54

COMPARE

50B54

Description
50B54 ROLLER CHAIN SPROCKET ; ROUGH BORE 50 CHAIN 54T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # 50B54

BDI # 622005

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 10.749
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.106
Global Part Number GPN: 36281
Pitch Diameter - Millimeter: 273.03
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
12S P/B

COMPARE

12S P/B

Description
12S P/B SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S P/B

BDI # 614975

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : In stock
Loading Price
QTY
120A40

COMPARE

120A40

Description
120A40 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 120A40

BDI # 615051

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 19.119
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.959
Global Part Number GPN: 31441
Pitch Diameter - Millimeter: 485.623
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY