Page 1 of 443

Next

Compare
FX 4E SLEEVE W/SEAL

COMPARE

FX 4E SLEEVE W/SEAL

Description
FX 4E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-4E-SLEEVE-W/SEAL

BDI # 23187242

Features

Component: Sleeve Assembly
Width - Millimeter: 247.65
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: HercuFlex | Flanged | 3000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 311540In-Lbs
Width - Inch: 9.75

Price Inventory : In stock
Loading Price
QTY
P21620M290-W

COMPARE

P21620M290-W

Description
P21620M290-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755854

TIMKEN

Part # P21620M290-W

BDI # 24302958

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 290

Price Inventory : Available to order
Loading Price
QTY
P21620M340-S

COMPARE

P21620M340-S

Description
P21620M340-S SYNCHRONOUS SPROCKET ; QD BUSHED 101755855

TIMKEN

Part # P21620M340-S

BDI # 24302960

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY
HM48T

COMPARE

HM48T

Description
HM48T ; PILLOWBLOCK ACCESSORY

TIMKEN

Part # HM48T

BDI # 1359157

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Nominal Thickness - Inch: 1.339

Nominal Thickness - Millimeter: 34

Price Inventory : Available to order
Loading Price
QTY
HM52T

COMPARE

HM52T

Description
HM52T ; HOUSED UNIT SLEEVES AND ACCESSORIES

TIMKEN

Part # HM52T

BDI # 1359215

Features

Thread Size: TR260 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Outside Diameter - Millimeter: 330
Nominal Thickness - Inch: 1.417

Nominal Thickness - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY