Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.102
Global Part Number GPN:
31761
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
60B49F X 2
Description
60B49F X 2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS49 2
BDI # 915642
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.132
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Finished Bore
PHE 1120TGHCOVER
Description
PHE 1120TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1120TGHCOVER
BDI # 1281891
Features
Component:
Horizontal Split Cover
Width - Millimeter:
191
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
12.126
Outside Diameter - Millimeter:
308
Other Features:
Components May or May Not Intermix Among Brands | 60MM To 136MM Bore Range | 2700 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
7.52
PHP 76H100RSB
Description
PHP 76H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 76H100RSB
BDI # 1289236
Features
Pitch Diameter - Inch:
12.096
Inch - Metric:
Inch
Outside Diameter - Inch:
12.042
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
307.23
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHP 76H150RSB
Description
PHP 76H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 76H150RSB
BDI # 1289302
Features
Pitch Diameter - Inch:
12.096
Inch - Metric:
Inch
Outside Diameter - Inch:
12.042
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
307.23
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1