Page 1 of 19

Next

Compare
P1448M20-SF

COMPARE

P1448M20-SF

Description
P1448M20-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755809

TIMKEN

Part # P1448M20-SF

BDI # 24302864

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.388
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
P1448M85-3535

COMPARE

P1448M85-3535

Description
P1448M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755813

TIMKEN

Part # P1448M85-3535

BDI # 24302872

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 366.69
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
P1448M30-SF

COMPARE

P1448M30-SF

Description
P1448M30-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755810

TIMKEN

Part # P1448M30-SF

BDI # 24302866

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
P1448M50-3020

COMPARE

P1448M50-3020

Description
P1448M50-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755811

TIMKEN

Part # P1448M50-3020

BDI # 24302868

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 366.69
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
P1448M50-E

COMPARE

P1448M50-E

Description
P1448M50-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755812

TIMKEN

Part # P1448M50-E

BDI # 24302870

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.69
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY