Page 1 of 45

Next

Compare
100B36H X 2-15/16 KW

COMPARE

100B36H X 2-15/16 KW

Description
100B36H X 2-15/16 KW CHAIN SPROCKET ; 100 ANSI 36 HARDENED TEETH 2-15/16 BORE

MARTIN SPROCKET & GR

Part # 100B36H X 2-15/16 KW

BDI # 22084412

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
3 5V 1500 TB

COMPARE

3 5V 1500 TB

Description
3 5V 1500 TB V-BELT SHEAVE ; TB HI-CAP 3 GRV

MARTIN SPROCKET & GR

Part # 3 5V 1500 TB

BDI # 618326

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15
Outside Diameter - Millimeter: 381
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 580688
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: 3020
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
20A36

COMPARE

20A36

Description
20A36 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A36

BDI # 617050

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 14.342
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.038
Other Features: Simplex Type
Global Part Number GPN: 571104
Pitch Diameter - Millimeter: 364.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
5 8V 1500 TB

COMPARE

5 8V 1500 TB

Description
5 8V 1500 TB V-BELT SHEAVE ; TB HI-CAP 5 GRV

MARTIN SPROCKET & GR

Part # 5 8V 1500 TB

BDI # 621087

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15
Outside Diameter - Millimeter: 381
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style

Global Part Number GPN: 581484
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: 4040
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
120BS30 2-15/16

COMPARE

120BS30 2-15/16

Description
120BS30 2-15/16 RLR CHAIN SPROCKET ; 30 TEETH 15.17" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 120BS30 2-15/16

BDI # 21551818

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.351

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.171
Pitch Diameter - Millimeter: 364.515
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY