Page 1 of 175

Next

Compare
P21620M290-W

COMPARE

P21620M290-W

Description
P21620M290-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755854

TIMKEN

Part # P21620M290-W

BDI # 24302958

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 290

Price Inventory : Available to order
Loading Price
QTY
P21620M340-S

COMPARE

P21620M340-S

Description
P21620M340-S SYNCHRONOUS SPROCKET ; QD BUSHED 101755855

TIMKEN

Part # P21620M340-S

BDI # 24302960

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY
HM3084

COMPARE

HM3084

Description
HM3084 BEARING LOCKNUT

TIMKEN

Part # HM3084

BDI # 1359141

Features

Thread Size: TR420 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 19.291
Outside Diameter - Millimeter: 490
Nominal Thickness - Inch: 2.047

Nominal Thickness - Millimeter: 52

Price Inventory : Available to order
Loading Price
QTY
N 084

COMPARE

N 084

Description
N 084 BRG LOCKNUT

TIMKEN

Part # N 084

BDI # 1367094

Features

Thread Size: 16.532-5
Inch - Metric: Inch
Outside Diameter - Inch: 19.318
Outside Diameter - Millimeter: 490.677
Threads per Inch: 5

Nominal Thickness - Inch: 2.063
Nominal Thickness - Millimeter: 52.4

Price Inventory : Available to order
Loading Price
QTY
N 088

COMPARE

N 088

Description
N 088 BRG LOCKNUT

TIMKEN

Part # N 088

BDI # 1367095

Features

Thread Size: 17.319-5
Inch - Metric: Inch
Outside Diameter - Inch: 20.505
Outside Diameter - Millimeter: 520.827
Threads per Inch: 5

Nominal Thickness - Inch: 2.375
Nominal Thickness - Millimeter: 60.325

Price Inventory : Available to order
Loading Price
QTY