Page 1 of 4

Next

Compare
80QD60-SF

COMPARE

80QD60-SF

Description
80QD60-SF ROLLER CHAIN SPROCKET ; 1" PITCH 60T 19.68" SF BUSHING

POWERDRIVE LLC

Part # 80QD60-SF

BDI # 748000

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.681
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 485.33
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
80A60

COMPARE

80A60

Description
80A60 ROLLER CHAIN SPROCKET ; 60T 19.680" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A60

BDI # 747554

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.107

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.681
Pitch Diameter - Millimeter: 485.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50B96

COMPARE

50B96

Description
50B96 ROLLER CHAIN SPROCKET ; 96T 19.470" OD 1" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B96

BDI # 746022

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.102

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.467
Pitch Diameter - Millimeter: 485.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80B60

COMPARE

80B60

Description
80B60 ROLLER CHAIN SPROCKET ; 60T 19.680" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B60

BDI # 747957

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.107

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.681
Pitch Diameter - Millimeter: 485.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50A96

COMPARE

50A96

Description
50A96 ROLLER CHAIN SPROCKET ; 96T 19.470" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A96

BDI # 745664

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.102

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.467
Pitch Diameter - Millimeter: 485.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY