Features
        
                            Pitch Diameter - Inch:
                            
                                20.054
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                19.944
                        
        
                            Face Width - Millimeter:
                            
                                119.075
                        
        
                            Face Width - Inch:
                            
                                4.688
                        
        
                            Belt Pitch:
                            
                                7/8 Inch
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                509.372
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                101.6
                        
        
P8020M170-M
        
            Description
            
            P8020M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755731
    
Part # P8020M170-M
BDI # 24303644
Features
        
                            Pitch Diameter - Inch:
                            
                                20.051
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                529.996
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.881
                        
        
                            Face Width - Millimeter:
                            
                                181.102
                        
        
                            Face Width - Inch:
                            
                                7.13
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                509.295
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P8020M290-N
        
            Description
            
            P8020M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755733
    
Part # P8020M290-N
BDI # 24303648
Features
        
                            Pitch Diameter - Inch:
                            
                                20.051
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                529.996
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.881
                        
        
                            Face Width - Millimeter:
                            
                                301.752
                        
        
                            Face Width - Inch:
                            
                                11.88
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                509.295
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P8020M340-P
        
            Description
            
            P8020M340-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755734
    
Part # P8020M340-P
BDI # 24303650
Features
        
                            Pitch Diameter - Inch:
                            
                                20.051
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                529.996
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.881
                        
        
                            Face Width - Millimeter:
                            
                                352.552
                        
        
                            Face Width - Inch:
                            
                                13.88
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                509.295
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P8020M230-N
        
            Description
            
            P8020M230-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755732
    
Part # P8020M230-N
BDI # 24303646
Features
        
                            Pitch Diameter - Inch:
                            
                                20.051
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                529.996
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.881
                        
        
                            Face Width - Millimeter:
                            
                                241.3
                        
        
                            Face Width - Inch:
                            
                                9.5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                509.295
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter