P21620M290-W
Description
P21620M290-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755854
Part # P21620M290-W
BDI # 24302958
Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed
Belt Width - Millimeter:
290
P21620M340-S
Description
P21620M340-S SYNCHRONOUS SPROCKET ; QD BUSHED 101755855
Part # P21620M340-S
BDI # 24302960
Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed
Belt Width - Millimeter:
340
Features
Thread Size:
17.319-5
Inch - Metric:
Inch
Outside Diameter - Inch:
20.505
Outside Diameter - Millimeter:
520.827
Threads per Inch:
5
Nominal Thickness - Inch:
2.375
Nominal Thickness - Millimeter:
60.325
Features
Thread Size:
18.894-5
Inch - Metric:
Inch
Outside Diameter - Inch:
22.068
Outside Diameter - Millimeter:
560.527
Threads per Inch:
5
Nominal Thickness - Inch:
2.375
Nominal Thickness - Millimeter:
60.325