Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
22.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.688
Global Part Number GPN:
31550
Pitch Diameter - Millimeter:
567.106
Mounting Method:
Rough Bore
60BS96 2 3/16
Description
60BS96 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS96 2 3/16
BDI # 623393
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
22.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
With 2 Set Screw
Global Part Number GPN:
35587
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
7
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
22.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
Simplex Type
Global Part Number GPN:
568968
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Rough Bore
80C72 REBORED TO 3.00IN DIA
Description
80C72 REBORED TO 3.00IN DIA SPROCKET ; SGL ROLLER CHAIN SPROCKET 1IN PITCH
Part # 80C72 REBORED TO 3.00IN DIA
BDI # 21516001
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Finished Bore