Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Components May or May Not Intermix Among Brands | Split | 3.02" Minimum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
160M45H
Description
160M45H ROLLER CHAIN SPROCKET ; 2" P 45T M BUSHED W/HARDENED TOOTH
Part # 160M45
BDI # 919886
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
29.802
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Simplex Type
Global Part Number GPN:
569893
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
581173
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
5
PHE 1200TGHCOVER
Description
PHE 1200TGHCOVER GRID COUPLING ; NON-RETURNABLE
Part # PHE 1200TGHCOVER
BDI # 1281898
Features
Component:
Horizontal Split Cover
Width - Millimeter:
356
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
29.803
Outside Diameter - Millimeter:
757
Other Features:
Components May or May Not Intermix Among Brands | 177MM To 361MM Bore Range | 1100 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
14.016