Page 1 of 175

Next

Compare
6S 28MM

COMPARE

6S 28MM

Description
6S 28MM SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 6S 28MM

BDI # 622566

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Request A Price QTY
6S 1 3/8

COMPARE

6S 1 3/8

Description
6S 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB

MARTIN SPROCKET & GR

Part # 6S 1 3/8

BDI # 622558

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
$ 31.09 / each QTY
6JEMS

COMPARE

6JEMS

Description
6JEMS QUADRA-FLEX SLEEVE ; 3-3/4" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 6JEMS

BDI # 622549

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
$ 28.16 / each QTY
7JEMS

COMPARE

7JEMS

Description
7JEMS QUADRA-FLEX SLEEVE ; 4-11/32" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 7JEMS

BDI # 623932

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
$ 35.84 / each QTY
7HS

COMPARE

7HS

Description
7HS QUADRA-FLEX SLEEVE ; 4-11/32" OD HYTREL

MARTIN SPROCKET & GR

Part # 7HS

BDI # 623930

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
$ 153.60 / each QTY