Page 1 of 60

Next

Compare
W21614M65-M

COMPARE

W21614M65-M

Description
W21614M65-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756222

TIMKEN

Part # W21614M65-M

BDI # 24304124

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.772
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 65

Price Inventory : Available to order
Loading Price
QTY
W21614M90-M

COMPARE

W21614M90-M

Description
W21614M90-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756223

TIMKEN

Part # W21614M90-M

BDI # 24304126

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.772
Face Width - Millimeter: 103
Face Width - Inch: 4.055

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
W21614M20-J

COMPARE

W21614M20-J

Description
W21614M20-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756220

TIMKEN

Part # W21614M20-J

BDI # 24304120

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.772
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
W21614M42-J

COMPARE

W21614M42-J

Description
W21614M42-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756221

TIMKEN

Part # W21614M42-J

BDI # 24304122

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.772
Face Width - Millimeter: 53
Face Width - Inch: 2.087

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 42

Price Inventory : Available to order
Loading Price
QTY
P14420M115-N

COMPARE

P14420M115-N

Description
P14420M115-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755804

TIMKEN

Part # P14420M115-N

BDI # 24302854

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY