Page 1 of 24

Next

Compare
F14M-200S-20

COMPARE

F14M-200S-20

Description
F14M-200S-20 SYNCHRONOUS PULLEY ; 14MM P 200GROVES

GATES

Part # 77279600

BDI # 1124130

Features

Pitch Diameter - Inch: 35.086
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter: 891.184
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : In stock
Loading Price
QTY
140S60

COMPARE

140S60

Description
140S60 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140S60

BDI # 615678

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 33.437
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 34.442
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571505
Pitch Diameter - Millimeter: 849.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1C84

COMPARE

PHS 100-1C84

Description
PHS 100-1C84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 100-1C84

BDI # 1288758

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.43

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 34.158
Pitch Diameter - Millimeter: 849.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A70

COMPARE

PHS 120-1A70

Description
PHS 120-1A70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1A70

BDI # 1288893

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.434

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 34.301
Pitch Diameter - Millimeter: 849.224
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
14MX-200S-125

COMPARE

14MX-200S-125

Description
14MX-200S-125 SYNCHRONOUS PULLEY ; 14MM P 200GROVES

GATES

Part # 77198200

BDI # 1094867

Features

Pitch Diameter - Inch: 35.086
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 891.184
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY