PHP 27H300RSB
Description
PHP 27H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 27H300RSB
BDI # 1289408
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Rough Bore
PHP 27H300TB
Description
PHP 27H300TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 27H300TB
BDI # 1289443
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Bushed
4.25X3.00-IDL-FLAT
Description
4.25X3.00-IDL-FLAT OBS DO NOT USE 12/22 ; FLAT IDLER PULLEY
Part # 7723-4300
BDI # 1105804
Features
Maximum Belt Width - Inch:
2.441
Maximum Belt Width - Millimeter:
62
Bearing Type:
Ball Bearing
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
19
Other Features:
6306 Bearing