Page 1 of 1684

Next

Compare
H100A13

COMPARE

H100A13

Description
H100A13 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 13T A-PLATE W/HT

TSUBAKI

Part # 100A13

BDI # 913838

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.224

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.821
Pitch Diameter - Millimeter: 132.69
Mounting Method: Rough Bore

Price Inventory : In stock
Request A Price QTY
P34-14MGT-85

COMPARE

P34-14MGT-85

Description
P34-14MGT-85 SYNCHRONOUS PULLEY ; 34GROVES 14MM P 85MM W

GATES

Part # 77118034

BDI # 1125639

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : In stock
Request A Price QTY
60BS22 1 3/8

COMPARE

60BS22 1 3/8

Description
60BS22 1 3/8 ROLLER CHAIN SPROCKET ; 3/4" P 22T 1-3/8" BORE

MARTIN SPROCKET & GR

Part # 60BS22 1 3/8

BDI # 622909

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 5.27
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.666
Other Features: With 2 Set Screw
Global Part Number GPN: 34305
Pitch Diameter - Millimeter: 133.86
Mounting Method: Finished Bore

Price Inventory : In stock
Request A Price QTY
2B5.4SDS

COMPARE

2B5.4SDS

Description
2B5.4SDS TRANSMISSION PULLEY

TB WOODS

Part # 542B

BDI # 992849

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Outside Diameter - Millimeter: 146.05
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 2

Price Inventory : In stock
Request A Price QTY
D60B23H

COMPARE

D60B23H

Description
D60B23H ROLLER CHAIN SPROCKET ; 60-2 CHAIN 23 TEETH 2 ROW HT

MARTIN SPROCKET & GR

Part # D60B23H

BDI # 607945

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 5.508
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.907
Other Features: Duplex Type
Global Part Number GPN: 30670
Pitch Diameter - Millimeter: 139.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price