1VP65 1 1/8
Description
1VP65 1 1/8 V-BELT SHEAVE ; 1-1/8" BORE 1 GROOVES 6-1/2" OD FB
Part # 1VP65 1 1/8
BDI # 613622
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
28.575
Other Features:
Positive Locking System
Global Part Number GPN:
579276
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
1
3 B 62 SD
Description
3 B 62 SD V-BELT SHEAVE ; 3 GROOVES 6.55" OD BUSHED
Part # 3 B 62 SD
BDI # 618194
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581640
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
P3814M85-SF
Description
P3814M85-SF SPROCKET ; 85MM BELT WID 14MM BELT PIT 14M-85
Part # P3814M85-SF
BDI # 610289
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577697
Pitch Diameter - Millimeter:
169.34
2 B 62 SDS
Description
2 B 62 SDS V-BELT SHEAVE ; 2 GROOVES 6.55" OD BUSHED
Part # 2 B 62 SDS
BDI # 616466
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580442
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
4B62SD
Description
4B62SD V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008824
BDI # 652395
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2 has No Keyway
Global Part Number GPN:
584051
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4