Page 1 of 596

Next

Compare
10S 1 3/8

COMPARE

10S 1 3/8

Description
10S 1 3/8 SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 1 3/8

BDI # 614018

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
41A48

COMPARE

41A48

Description
41A48 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 41A48

BDI # 620458

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.645
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.928
Global Part Number GPN: 31705
Pitch Diameter - Millimeter: 194.18
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
1 C 75 SF

COMPARE

1 C 75 SF

Description
1 C 75 SF V-BELT SHEAVE ; 1 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 1 C 75 SF

BDI # 613497

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.9
Outside Diameter - Millimeter: 200.66
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 580230
Mounting Method: Bushed
Belt Series: C
Bushing Size: SF
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
5 B 74 SF

COMPARE

5 B 74 SF

Description
5 B 74 SF V-BELT SHEAVE ; 5 GROOVES 7-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 5 B 74 SF

BDI # 620940

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 581672
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SF
Number of Grooves: 5

Price Inventory : In stock
Loading Price
QTY
10C 2-3/8

COMPARE

10C 2-3/8

Description
10C 2-3/8 COUPLING HUB

TB WOODS

Part # 10C238

BDI # 981560

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Clamp Hub Flange | Set Screw | Integral Locking Collar and Screw
Hub Diameter - Millimeter: 127
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY