PHP 50H300RSB
Description
PHP 50H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 50H300RSB
BDI # 1289423
Features
Pitch Diameter - Inch:
7.958
Inch - Metric:
Inch
Outside Diameter - Inch:
7.904
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
202.13
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
7.958
Flange Outside Diameter - Millimeter:
220.675
Inch - Metric:
Inch
Outside Diameter - Inch:
7.838
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
202.133
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.958
Inch - Metric:
Inch
Outside Diameter - Inch:
7.904
Face Width - Millimeter:
86.004
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
202.133
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
Belt Style:
H