Page 1 of 215

Next

Compare
AK91 1

COMPARE

AK91 1

Description
AK91 1 V-BELT SHEAVE ; 1 GRV FRACTIONAL

MARTIN SPROCKET & GR

Part # AK91 1

BDI # 605664

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.95
Outside Diameter - Millimeter: 227.33
Bore - Millimeter: 25.4
Other Features: Arm Style

Global Part Number GPN: 582098
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
P90-8M-50-3020 HT250

COMPARE

P90-8M-50-3020 HT250

Description
P90-8M-50-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112898

BDI # 255192

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 60.452
Face Width - Inch: 2.38

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : In stock
Loading Price
QTY
60X36

COMPARE

60X36

Description
60X36 WELD ON SPROCKET

RINGBALL

Part # 60X36

BDI # 18261955

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 8.606
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.023
Other Features: Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter: 218.592
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
PX100 TL 2517

COMPARE

PX100 TL 2517

Description
PX100 TL 2517 COUPLING HUB ; 8.915" OD HUB 1-3/4" LTB

DODGE

Part # 010606

BDI # 239714

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.915

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs

Price Inventory : In stock
Loading Price
QTY
4B8.6SK

COMPARE

4B8.6SK

Description
4B8.6SK TRANSMISSION PULLEY

TB WOODS

Part # 864B

BDI # 997040

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.95
Outside Diameter - Millimeter: 227.33
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 4

Price Inventory : In stock
Loading Price
QTY