Page 1 of 201

Next

Compare
12S P/B

COMPARE

12S P/B

Description
12S P/B SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S P/B

BDI # 614975

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : In stock
Loading Price
QTY
PX100 PARA-FLEX ELEMENT

COMPARE

PX100 PARA-FLEX ELEMENT

Description
PX100 PARA-FLEX ELEMENT

DODGE

Part # 011110

BDI # 239576

Features

Component: Element
Width - Millimeter: 66.675
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 2.625

Price Inventory : In stock
Loading Price
QTY
60X40

COMPARE

60X40

Description
60X40 WELD ON SPROCKET

RINGBALL

Part # 60X40

BDI # 18261958

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.56
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.98
Other Features: Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter: 242.824
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
50X48

COMPARE

50X48

Description
50X48 WELD ON SPROCKET

RINGBALL

Part # 50X48

BDI # 18261183

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 9.556
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.911
Other Features: Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter: 242.73
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
4 C 95 E

COMPARE

4 C 95 E

Description
4 C 95 E V-BELT SHEAVE ; 4 GROOVES 9.9" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 C 95 E

BDI # 619250

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.9
Outside Diameter - Millimeter: 251.46
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 581175
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 4

Price Inventory : In stock
Loading Price
QTY