14MX75S90-4030
Description
14MX75S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 75T 13.16"PD 90MMW BORE 4030 BUSH
Part # 14MX75S90-4030
BDI # 21982255
Features
Pitch Diameter - Inch:
0.518
Flange Outside Diameter - Millimeter:
13.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.514
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
13.158
Mounting Method:
Bushed
14MX75S20-3525
Description
14MX75S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 75T 13.16"PD 20MMW BORE 3525 BUSH
Part # 14MX75S20-3525
BDI # 21982249
Features
Pitch Diameter - Inch:
0.518
Flange Outside Diameter - Millimeter:
13.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.514
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
13.158
Mounting Method:
Bushed
14MX75S125-5040
Description
14MX75S125-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 75T 13.16"PD 125MMW BORE 5040 BUSH
Part # 14MX75S125-5040
BDI # 21982247
Features
Pitch Diameter - Inch:
0.518
Flange Outside Diameter - Millimeter:
13.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.514
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
13.158
Mounting Method:
Bushed
14MX75S37-3525
Description
14MX75S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 75T 13.16"PD 37MMW BORE 3525 BUSH
Part # 14MX75S37-3525
BDI # 21982251
Features
Pitch Diameter - Inch:
0.518
Flange Outside Diameter - Millimeter:
13.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.514
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
13.158
Mounting Method:
Bushed
14MX75S68-3525
Description
14MX75S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 75T 13.16"PD 125MMW BORE 3525 BUSH
Part # 14MX75S68-3525
BDI # 21982253
Features
Pitch Diameter - Inch:
0.518
Flange Outside Diameter - Millimeter:
13.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.514
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
13.158
Mounting Method:
Bushed