8MX224S12-2517
Description
8MX224S12-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 224T 22.46" PD 12MMW BORE 2517 BUSH
Part # 8MX224S12-2517
BDI # 21977064
Features
Pitch Diameter - Inch:
0.884
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
0.82
Face Width - Inch:
0.032
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
22.457
Mounting Method:
Bushed
Belt Width - Millimeter:
12
8MX224S21-3020
Description
8MX224S21-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 224T 22.46" PD 21MMW BORE 3020 BUSH
Part # 8MX224S21-3020
BDI # 21977066
Features
Pitch Diameter - Inch:
0.884
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
22.457
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX224S36-3525
Description
8MX224S36-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 224T 22.46" PD 36MMW BORE 3525 BUSH
Part # 8MX224S36-3525
BDI # 21977068
Features
Pitch Diameter - Inch:
0.884
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
1.83
Face Width - Inch:
0.072
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
22.457
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX224S62-3525
Description
8MX224S62-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 224T 22.46" PD 62MMW BORE 3525 BUSH
Part # 8MX224S62-3525
BDI # 21977070
Features
Pitch Diameter - Inch:
0.884
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
2.88
Face Width - Inch:
0.113
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
22.457
Mounting Method:
Bushed
Belt Width - Millimeter:
62
2MR-36S-06
Description
2MR-36S-06 SYNCHRONOUS PULLEY ; 2MR P 36GROVES 6MM W
Part # 78426017
BDI # 1102715
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Rough Bore