Page 1 of 2

Next

Compare
PL025x050AD-N power lock

COMPARE

PL025x050AD-N power lock

Description
TSUBAKI PL025x050AD-N power lock

TSUBAKI

Part # PL025x050AD-N power lock

BDI # 25154319

Features

Component: Keyless Screw Locking Assembly
Series: AD
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.969

Outside Diameter - Millimeter: 50
Bore - Millimeter: 25
Length - Millimeter: 40.005
Other Features: Power-Lock
Length - Inch: 1.575

Price Inventory : Available to order
Request A Price QTY
PL025X050 AS

COMPARE

PL025X050 AS

Description
PL025X050 AS POWER LOCK

TSUBAKI

Part # PL025X050

BDI # 928931

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.969

Outside Diameter - Millimeter: 50
Bore - Millimeter: 25
Length - Millimeter: 20
Other Features: 8 Locking Screws
Length - Inch: 0.787

Price Inventory : Available to order
Request A Price QTY
PL024X050 AD

COMPARE

PL024X050 AD

Description
PL024X050 AD KEYLESS LOCK BUSHING

TSUBAKI

Part # PL024X050AD

BDI # 19283998

Features

Component: Keyless Screw Locking Assembly
Series: AD
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.969

Outside Diameter - Millimeter: 50
Bore - Millimeter: 24
Length - Millimeter: 40
Other Features: 8 Locking Screws | Self Centering | Double Torque | Straight and Narrow Hubs Can be Used
Length - Inch: 1.575

Price Inventory : Available to order
Request A Price QTY
PL024X050 AS

COMPARE

PL024X050 AS

Description
PL024X050 AS POWER LOCK

TSUBAKI

Part # PL024X050

BDI # 928930

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.969

Outside Diameter - Millimeter: 50
Bore - Millimeter: 24
Length - Millimeter: 20
Other Features: 8 Locking Screws
Length - Inch: 0.787

Price Inventory : Available to order
Request A Price QTY
25B23H

COMPARE

25B23H

Description
25B23H ROLLER CHAIN SPROCKET ; 23HT 1.969" OD 1/4" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B23H

BDI # 742521

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.836

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.969
Pitch Diameter - Millimeter: 46.634
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY