Page 1 of 15

Next

Compare
12907 1-1/8

COMPARE

12907 1-1/8

Description
12907 1-1/8 VARIABLE SPEED PULLEY

TIMKEN LOVEJOY

Part # 12907-1-1/8-PULLEY

BDI # 594640

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254
Bore - Millimeter: 28.575
Bore - Inch: 1.125

Other Features: One Sided Moveable
Mounting Method: Finished Bore
Belt Series: 2926V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
12S 80MM 22X5.4MM KW

COMPARE

12S 80MM 22X5.4MM KW

Description
12S 80MM 22X5.4MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 12S-FLNG-80MMH7-22X5.4MMKW

BDI # 596431

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 123.825
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
303E 7/8

COMPARE

303E 7/8

Description
303E 7/8 V-BELT PULLEY

TIMKEN LOVEJOY

Part # 303E-7/8-PULLEY

BDI # 593237

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254
Bore - Millimeter: 22.225
Bore - Inch: 0.875

Other Features: Two Sided Moveable
Mounting Method: Finished Bore
Belt Series: 2926V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
HM-7 1-3/8

COMPARE

HM-7 1-3/8

Description
HM-7 1-3/8 VARIABLE SPEED PULLEY

TIMKEN LOVEJOY

Part # HM-7-1-3/8-PULLEY

BDI # 593398

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254
Bore - Millimeter: 34.925
Bore - Inch: 1.375

Mounting Method: Finished Bore
Belt Series: 2926V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
12S 1-3/4 3/8X3/16 KW

COMPARE

12S 1-3/4 3/8X3/16 KW

Description
12S 1-3/4 3/8X3/16 KW FLANGE CPLG HUB

TIMKEN LOVEJOY

Part # 12S-FLNG-1-3/4-3/8X3/16KW

BDI # 595269

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 123.825
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY