Page 1 of 2

Next

Compare
KMT 48

COMPARE

KMT 48

Description
KMT 48 BRG LOCKNUT

SKF

Part # KMT 48

BDI # 1258408

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Outside Diameter - Millimeter: 290
Other Features: Precision | Trapezoidal Thread | Three M12 Locking Pins

Nominal Thickness - Inch: 1.496
Nominal Thickness - Millimeter: 38

Price Inventory : Available to order
Loading Price
QTY
HM 3048

COMPARE

HM 3048

Description
HM 3048 BEARING LOCKNUT

TIMKEN

Part # HM3048

BDI # 1357961

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Outside Diameter - Millimeter: 290
Nominal Thickness - Inch: 1.339

Nominal Thickness - Millimeter: 34

Price Inventory : Available to order
Loading Price
QTY
V290 ELEMENT VIVA 7392674

COMPARE

V290 ELEMENT VIVA 7392674

Description
V290 ELEMENT VIVA 7392674 ; 7392674 CLOSE CPLG

REXNORD

Part # 9650281

BDI # 18146418

Features

Component: Element
Width - Millimeter: 153
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 11.417

Outside Diameter - Millimeter: 290
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 94
Coupling Type: Elastomeric Coupling
Torque: 1412Nm
Width - Inch: 6.024

Price Inventory : Available to order
Loading Price
QTY
HM 46 T

COMPARE

HM 46 T

Description
HM 46 T BRG LOCKNUT

SKF

Part # HM 46 T

BDI # 1419572

Features

Thread Size: TR230 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Outside Diameter - Millimeter: 290
Other Features: Trapezoidal Thread

Nominal Thickness - Inch: 1.339
Nominal Thickness - Millimeter: 34

Price Inventory : Available to order
Loading Price
QTY
VS290 SPACER ELEMENT VIVA 7392730

COMPARE

VS290 SPACER ELEMENT VIVA 7392730

Description
VS290 SPACER ELEMENT VIVA ; 7392730

REXNORD

Part # 9650295

BDI # 15049934

Features

Component: Element
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 11.417
Outside Diameter - Millimeter: 290

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 257
Coupling Type: Elastomeric Coupling
Torque: 1412Nm

Price Inventory : Available to order
Loading Price
QTY