50A57

COMPARE

50A57

Description
50A57 ROLLER CHAIN SPROCKET ; 57T 11.700" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A57

BDI # 745654

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.346

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.703
Pitch Diameter - Millimeter: 288.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50B57

COMPARE

50B57

Description
50B57 ROLLER CHAIN SPROCKET ; 57T 11.700" OD 1" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B57

BDI # 746012

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.346

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.703
Pitch Diameter - Millimeter: 288.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY