P1448M50-3020
        
            Description
            
            P1448M50-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755811
    
Part # P1448M50-3020
BDI # 24302868
Features
        
                            Pitch Diameter - Inch:
                            
                                14.437
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.383
                        
        
                            Face Width - Millimeter:
                            
                                60.325
                        
        
                            Face Width - Inch:
                            
                                2.375
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                366.69
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                50
                        
        
P1448M50-E
        
            Description
            
            P1448M50-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755812
    
Part # P1448M50-E
BDI # 24302870
Features
        
                            Pitch Diameter - Inch:
                            
                                14.437
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.383
                        
        
                            Face Width - Millimeter:
                            
                                60.325
                        
        
                            Face Width - Inch:
                            
                                2.375
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                366.69
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                50
                        
        
P1448M85-F
        
            Description
            
            P1448M85-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755814
    
Part # P1448M85-F
BDI # 24302874
Features
        
                            Pitch Diameter - Inch:
                            
                                14.447
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.383
                        
        
                            Face Width - Millimeter:
                            
                                95.25
                        
        
                            Face Width - Inch:
                            
                                3.75
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                366.954
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                85
                        
        
P1448M30-SF
        
            Description
            
            P1448M30-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755810
    
Part # P1448M30-SF
BDI # 24302866
Features
        
                            Pitch Diameter - Inch:
                            
                                14.447
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.383
                        
        
                            Face Width - Millimeter:
                            
                                38.1
                        
        
                            Face Width - Inch:
                            
                                1.5
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                366.954
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                30
                        
        
P1448M85-3535
        
            Description
            
            P1448M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755813
    
Part # P1448M85-3535
BDI # 24302872
Features
        
                            Pitch Diameter - Inch:
                            
                                14.437
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.383
                        
        
                            Face Width - Millimeter:
                            
                                95.25
                        
        
                            Face Width - Inch:
                            
                                3.75
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                366.69
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                85
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter