PX160 TBS RSB 4.252
Description
PX160 BS-TS REBORE 4.252 ; POR PX160 BS-TS RB 4.252"
Part # 010531-2 4.252
BDI # 18479089
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.63
Length Thru Bore - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
215.9
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
PX160 BBS X 3.9375/3.9390 KW 2 SS
Description
PX160 BBS X 3.9375/3.9390, KW 2, SS ; POR PX160 BBS X 3.9375/3.9390, KW, 2 SS
Part # 662430
BDI # 18479088
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.63
Length Thru Bore - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
215.9
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs