120H200 E
Description
120H200 E SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 120H200 E
BDI # 615164
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
573744
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
120H150 SF
Description
120H150 SF SYNCHRONOUS BELT PULLEY ; 1/2IN PITCH 120T H BELT 1.5IN BELT WD
Part # 120H150 SF
BDI # 615163
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
573964
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
120H100 SF
Description
120H100 SF SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 120H100 SF
BDI # 615162
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
573880
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
120H300 E
Description
120H300 E SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 120H300 E
BDI # 615165
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
573662
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed