Page 1 of 18

Next

Compare
7H 1 1/8

COMPARE

7H 1 1/8

Description
7H 1 1/8 COUPLING HUB ; 1-1/8" BORE 2-13/16" OD

MARTIN SPROCKET & GR

Part # 7H 1 1/8

BDI # 623926

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.813

Length Thru Bore - Millimeter: 37.313
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
7H 7/8

COMPARE

7H 7/8

Description
7H 7/8 COUPLING HUB ; 7/8" BORE 2-13/16" OD

MARTIN SPROCKET & GR

Part # 7H 7/8

BDI # 623929

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.813

Length Thru Bore - Millimeter: 37.313
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
7SC-H X 1 3/8

COMPARE

7SC-H X 1 3/8

Description
7SC-H X 1 3/8 COUPLING SPACER HUB

DODGE

Part # 022365

BDI # 240438

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.813

Length Thru Bore - Millimeter: 37.338
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SHT 1.1/2

COMPARE

SHT 1.1/2

Description
SHT 1.1 /2 QUICK DISCONNECT BUSHING

SKF

Part # SHT 1.1/2

BDI # 1306766

Features

Component: Keyless Screw Locking Assembly
Series: SHT
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.813

Outside Diameter - Millimeter: 71.45
Bore - Millimeter: 38.1
Length - Millimeter: 57.5
Other Features: 6 Locking Screws | Slotted Outer Sleeve
Length - Inch: 2.264

Price Inventory : Available to order
Loading Price
QTY
SKL 1 7/16

COMPARE

SKL 1 7/16

Description
SKL 1 7/16 SHAFT BUSHING

TB WOODS

Part # SKL1716

BDI # 996624

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Length Thru Bore - Millimeter: 28.575
Length Thru Bore - Inch: 1.125
Outside Diameter - Millimeter: 71.45

Bore - Millimeter: 36.525
Bore - Inch: 1.438
Global Part Number GPN: 471648
Bushing Series: SKL

Price Inventory : Available to order
Loading Price
QTY