Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
3
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
2
PHP 4SPZ85TB
Description
PHP 4SPZ85TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 4SPZ85TB
BDI # 1282622
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
4
PHP 5SPZ85TB
Description
PHP 5SPZ85TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 5SPZ85TB
BDI # 1282623
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
5
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 100
Coupling Type:
Elastomeric Coupling
Torque:
22Nm
Width - Inch:
5.089