Page 1 of 14

Next

Compare
9SC50

COMPARE

9SC50

Description
9SC50 SLEEVE COUPLING FLANGE ; 9 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 9SC50

BDI # 625818

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
9S 1 3/8

COMPARE

9S 1 3/8

Description
9S 1 3/8 SLEEVE COUPLING FLANGE ; 1-3/8" BORE 6.35" OD 3-5/8" HUB

MARTIN SPROCKET & GR

Part # 9S 1 3/8

BDI # 625795

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
3 B 60 SD

COMPARE

3 B 60 SD

Description
3 B 60 SD V-BELT SHEAVE ; 3 GROOVES 6.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 60 SD

BDI # 618192

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.35
Outside Diameter - Millimeter: 161.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway

Global Part Number GPN: 580292
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SD
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
2 B 60 SDS

COMPARE

2 B 60 SDS

Description
2 B 60 SDS V-BELT SHEAVE ; 2 GROOVES 6.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 B 60 SDS

BDI # 616464

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.35
Outside Diameter - Millimeter: 161.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2 has No Keyway

Global Part Number GPN: 580897
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
9S 1 9/16

COMPARE

9S 1 9/16

Description
9S 1 9/16 SLEEVE COUPLING FLANGE ; 9 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 9S 1 9/16

BDI # 625799

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY