Features
Pilot Diameter - Millimeter:
193.675
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.625
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Hub Bore Range 2-3/4 To 4 | Used With Instant Split-Sprocket
Pilot Length - Inch:
0
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0
SHP1 HUB
Description
SHP1 HUB SHEAR PIN HUB ; 7-5/8" OD BUSHED 4-1/2" PLT DIA
Part # 1188259
BDI # 332505
Features
Pilot Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.625
Length Thru Bore - Millimeter:
49.225
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
3 Bolt | Used With Sprocket
Pilot Length - Inch:
0.438
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
0
254 KD 20 CA1000
Description
254 KD 20 CA1000 CENTER ASSEMBLY ; FOR DISC COUPLING
Part # 2423432
BDI # 316837
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.625
Outside Diameter - Millimeter:
193.675
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
52000In-Lbs
254 KD 20 CA1400
Description
254 KD 20 CA1400 CENTER ASSEMBLY ; NON-RETURNABLE FOR DISC COUPLING
Part # 2423457
BDI # 316839
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.625
Outside Diameter - Millimeter:
193.675
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
52000In-Lbs
254 KD 20 CA1200
Description
254 KD 20 CA1200 CENTER ASSEMBLY ; NON-RETURNABLE FOR DISC COUPLING
Part # 2423440
BDI # 316838
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.625
Outside Diameter - Millimeter:
193.675
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
52000In-Lbs