Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
7.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35839
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
7.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572982
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore
2052A18H
Description
2052A18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A18H
BDI # 17158917
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
7.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573072
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore
10018 X 1-1/4 MPB
Description
10018 1-1/4 MPB CHAIN COUPLING HALF
Part # 10018 X 1-1/4 MPB
BDI # 22383878
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | 1-1/4" Plain Bore
Hub Diameter - Millimeter:
144.475
Hub Diameter - Inch:
5.688
Coupling Type:
Chain Coupling
10018 X 3-5/8 3/4KW SS MTO
Description
10018 X 3-5/8 3/4KW SS MTO COUPLING HUB ; 3" BORE
Part # 10018 X 3-5/8 3/4KW SS MTO
BDI # 25165262
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
144.475
Hub Diameter - Inch:
5.688
Coupling Type:
Chain Coupling